Traffi Waterproof Nitrile Anti Cut Glove TG1060
#Grup produk P117999107
Spesifikasi
| Key Features | A flexible, highly comfortable double dip X-Dura Nitrile waterproof glove with an extended cuff providing a secure fit and additional cut protection. |
|---|---|
| Standards | EN338 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A flexible, highly comfortable double dip X-Dura Nitrile waterproof glove with an extended cuff providing a secure fit and additional cut protection. Ideal for outdoor construction and civil engineering.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
A flexible, highly comfortable and breathable glove with added water resistance and an extended cuff providing additional cut protection. Ideal for outdoor construction and civil engineering.Key Features:
Use in wet, dry and oily conditions
Flexible and very comfortable
Superb grip
Unique LiquiDex coating with 3/4 dip for extra protection
Cut Performance:
Level 1
EN 388:
2.1.4.1
Sizes:
7 – 11
Lengths:
22 – 27cm
Liner:
Nylon
Coating:
LiquiDex
Ideal for the following industries:
Construction & Civils
Manufacturing & Engineering
Mechanical & Electrical
Utilities
Warehousing & Distribution
Waste & Recycling
Suitable for tasks such as:
Banksman
Bricklaying
Concreting
Drain Laying
Facilities Maintenance
Groundworks / Hand Digging
Kerbside Collections
Labouring
Landscaping
Oily Component Handling
Plant Cleaning
Plant Maintenance
Refueling
Restoration
Security / Facilities
Soft Services
Traffic Management
Waste Materials Recycling
Wet / Coolant
Additional Information
TraffiGlove is an industry leading designer and manufacturer of PPE safety gloves, committed to promoting hand safety.
TraffiGlove has a huge range of colour coded puncture resistant and cut resistant gloves that meet the strict requirements of EN388, the EN standard for PPE gloves. This enables you to select comfortable, flexible TraffiGloves, with the right level of protection for the task.
The TraffiSafe 3 colour coding system is an innovative, proven and easy way to ensure your workforce is wearing an appropriate level of protection for the task in hand, according to the glove’s performance on the EN 388 test for cut resistance.
RED: Cut Level 1, Lower cut protection – Suitable for lower cut risk tasks only, such as general product handling, warehouse and assembly line work and some low risk construction jobs. They are a good choice for visitors on site, to comply with safety regulations.
AMBER: Cut Level 3, Medium cut protection – Ideal for second fix construction, mechanical and electrical trades, steel fixing and handling materials with sharp edges. The gloves is this range are finished with a variety of coatings.
GREEN: Cut Level 5, Higher cut protection – The best choice for higher cut risk tasks like applying cladding, demolition, steel fabrication and handling glass or sheet metal with cut edges. They also provide the highest protection necessary when dealing with unknown risks, such as in waste and recycling industries.
Coating Technologies
By incorporating new and proven technologies, TraffiGlove is at the forefront of product innovation, ensuring user with the best possible protection at the best value.
LiquiDex: LiquiDex coating technology provides a lightweight flexible barrier against various liquids including water, oils and many chemicals. A high degree of comfort and superb grip in dry, wet and oily environments.
Performance Level
Resistance
Abrasion Cycle
Cut Index
Tear Force
Puncture Force
Level 1 – Warning
100
1.2
10
20
Level 2 – Warning
500
2.5
25
60
Level 3 – Be Aware
2000
5
50
100
Level 4 – Be Aware
8000
10
75
150
Level 5 – Safe
–
20
–
–
A flexible, highly comfortable double dip X-Dura nitrile
waterproof glove, with an extended cuff providing
a secure fit and additional cut protection. Ideal for
outdoor construction and civil engineering.
Product Code: TG1060
EN 388:2003: 4 1 3 1
EN 388:2016: 4 1 3 1 A
Lengths: 220 – 270mm
Liner: Nylon
Coating: X-Dura Nitrile
Key Features
• Flexible and very comfortable
• Waterproof
• Superb grip
• Hot contact resistance up to 250°C
Ideal for
• Construction and utility
• Engineering and manufacturing
• Oil and gas
• Waste, recycling and local authority
• Warehousing and logistics
Segera hubungi kami untuk mengetahui lebih detail mengenai fitur, kelebihan serta harga produk Traffi Glove TG1060 ini
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/Traffi%20Waterproof%20Nitrile%20Anti%20Cut%20Glove%20TG1060/2zP117999107-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
