Skylotec Double Lanyard with Absorber BFD Y Flex

Sebelum PPN:
Rp2.199.900
Spesifikasi
Carabiner On Anchoring Point SideFS 90 ST
Carabiner On Belt SideFS 51 ST
MaterialPolyamide, Polyester, Steel
Maximum Service Life (year)10
Size (cm)30x20x15
Size (m)1.5
StandardsAS/NZS 1891.1:2007

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BFD Y FLEX is a Y-connector with two FS 90 ST karabiners on the attachment point side and one FS 51 ST on the harness side. The practical flex arms ensure that the webbing cannot sag. The webbing fall absorber reduces the fall energy in the event of a fall to a level that is compatible with the body.
Feature
Body Harness Skylotec L-0209 BFD Y Flex
The elasticisied Body Harness webbing TWIN leg BFD Personal Energy Absorbing range reduce the overall length of the lanyard by 73cm (2mt version), 40cm (1,5mt version) or 25cm (1.2mt version) and are all designed to effectively arrest a fall whilst minimising the shock loads on the body. The ‘Tear Tape’ technology shock pack utilises a contolled tearing action that is initiated when the lanyard is ‘loaded’ during the fall and limits the fall arrest forces to below 6kN. The shock pack features a unique Velcro attach cover that provide 100% inspection as well as the potential to clean & dry the pack contents if necessary. The cover is also designed to protect the label pack, conveniently sewn into the tear tape material.
INTERNAT. STANDARD
AS/NZS 1891.1:2007
E-CLASS NUMBER
40-02-01-04
HAND-WASHING
40 °C
MAX. SERVICE LIFE
10 Years
MAX. NUMBER OF PERSONS
1
RATED LOAD
100 kg
TEMPERATURE
-35 °C – +45 °C
SUSPENSION ELEMENT
Webbing
CUSTOMS NO.
56090000
ON THE LANYARD ENDS
FS 90 ST
ON THE SHOCK PACK
SNAP HOOK 23kN
MATERIAL
Polyester, Polyamide, Steel
WEBBING MATERIAL
Polyester, Polyamide
The BFD Y FLEX Body Harness is a Y-connector with two FS 90 ST karabiners on the attachment point side and one FS 51 ST on the harness side. The practical flex arms ensure that the webbing cannot sag. The webbing fall absorber reduces the fall energy in the event of a fall to a level that is compatible with the body.
Practical flex arms
Integrated belt fall absorber
Up to 140kg useable weight
ART. NO.
L-0209
EAN
4030281071747
STANDARD
CNB/P/11.063:2014, EN 354:2010, EN 355:2002
COLOUR
black / white
FALL INDICATOR
Yes
E-CLASS NUMBER
40-02-01-04
HAND-WASHING
40 °C
MAX. SERVICE LIFE
10 Years
TEMPERATURE
45 °C – -35 °C
SUSPENSION ELEMENT
BAND
CUSTOMS NO.
56090000
SIZE
1,5m – 2m
WEIGHT
2,04 kg
CARABINER ON ANCHORING POINT SIDE
FS 90 ST
CARABINER ON BELT SIDE
FS 51 ST
MATERIAL
Polyamide, Polyester, Steel
WEBBING MATERIAL
Polyester

Ulasan Produk

Tidak ada ulasan