Skylotec Body Harness CS 2 Lightest Harness

Sebelum PPN:
Rp1.599.900
Spesifikasi
Application AreaEmergency, Roofers, Steelwork
Key FeaturesDorsal steel attachment point, Sternal polyester attachment point, Stick buckle
MaterialPolyester, Steel
Maximum Hip Size (cm)120
Maximum Leg Size (cm)70
Maximum Lifetime (year)10
Size (cm)20x15x15
StandardsEN 361:2002

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CS 2 is the classic allrounder among work harnesses. One size fits all. The harness is light and easy to put on. Simple, good and safe.
Feature
Fall Protection Skylotec G-0902 CS 2
Fall Protection The CS 2 Click X-Pad is the classic compliance level work harness but with upgraded features such as a sewn in moisture wicking back pad and click connect buckles on the leg straps. One size fits all. The harness is light and easy to put on and also has front and rear fall arrest attachment points.
The Fall Protection  CS 2 Click with XPAD is your compliance level general purpose harness with back padding.  One size for all. This model features webbing frontal attachment points, and elasticated front chest strap, and features the “click Connect” buckles on the leg straps, along with the X-PAD for shoulder and back comfort.
Specifications:
Certifications:    AS/NZ 1891.1: 2007
Max Service Life:     10 Years
Waist Size:    750 mm – 1200 mm
Weight:           960 grams
Sizes:               Unisize / 100kgs (140 kgs when used with Skysafe Lanyard)
Attachment Points:   Dorsal and Sternal (steel)
the CS 2 is the classic allrounder work harnesses.
key features & application
one size fits all.
the harness is light and easy to put on.
front and rear fall arrest Fall Protectionattachment points, traditional male/female type leg connectors and adjustors.
simply good and safe.
area of application: roofer, construction, carpenter, fire brigade, rescue, special forces.
The CS 2 is the classic allrounder among work harnesses. One size fits all. The harness is light and easy to put on. Simple, good and safe.
ART. NO.
G-0902
EAN
4030281085621
STANDARD
EN 361:2002
E-CLASS NUMBER
40-02-01-02
HAND-WASHING
40 °C
MAX. SERVICE LIFE
10 Years
MAX. NUMBER OF PERSONS
1
ATTACHMENT POINTS
dorsal attachment point, sternal attachment point
TEMPERATURE
45 °C – -35 °C
AREA OF APPLICATION
Construction / Roofer / Carpenter, Metal Construction
CUSTOMS NO.
63079098
SIZE
UNISIZE
WAIST SIZE
75-120cm
WEIGHT
0,79 kg
MATERIAL
Polyester, Steel
WEBBING MATERIAL
Polyester
STERNAL ATTACHMENT POINT MATERIAL
Polyester
DORSAL ATTACHMENT POINT MATERIAL
Steel
DOWNLOAD DATASHEETS
G-0902 – CS 2
G-0902-C – CS 2 CLICK
G-0902-CX – CS 2 CLICK X-PAD

Ulasan Produk

Tidak ada ulasan