Skylotec Adjustable Lanyard 1.8 m with Absorber Skysafe Pro

Sebelum PPN:
Rp32.999.900
Spesifikasi
Fall IndicatorNo
MaterialPolyamide, Polyester, Steel
Maximum Service Life (year)10
Size (cm)20x20x10
Size (m)1.2 to 1.8
StandardsEN 354:2010,EN 355:2002,EN 795:2012,RFU PPE-R/11.063,RFU PPE-R/11.074

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The popular SKYSAFE PRO, now also available in a length-adjustable version! Revolutionary, patented absorber system, which guarantees a max. impact of under 6 kN and a max. fall arrest distance of 1.75 m, even for a broad weight range of 50 – 140 kg.
Feature
Skylotec Skysafe Pro L-0642-1,8 Adjustable Y, The popular SKYSAFE PRO, now also available in a length-adjustable version! Revolutionary, patented absorber system, which guarantees a max. impact of under 6 kN and a max. fall arrest distance of 1.75 m, even for a broad weight range of 50 – 140 kg.
This makes SKYLOTEC the only manufacturer to fulfil the EN 355 standard with an increased test weight of 140 kg and it has also been tested for use on lifting platforms. Another feature of the absorber, the final impact resistance of 22 kN before AND after a fall is exceptional.
The SKYSAFE PRO also meets the most relevant international standards in a SINGLE product. The SKYSAFE PRO adjustable version completes the SKYLOTEC range of I-web, Y-web, I-web tie-back, Y-web tie-back with a length-adjustable version, which always ensures the optimum distance for your work.
Product Details
ART. NO.
L-0642-1,8
EAN
4030281229391
STANDARD
EN 354:2010, EN 355:2002, EN 795-B:2012, EN 795:2012, RFU PPE-R/11.063 V1:2018, RFU PPE-R/11.074 V1:2018
FALL INDICATOR
Yes
DIAMETER
25,00 mm
E-CLASS NUMBER
40-02-01-04
HAND-WASHING
40 °C
SUITABLE FOR EDGES
yes
MAX. SERVICE LIFE
10 Years
MAX. NUMBER OF PERSONS
1
RATED LOAD
140 KG
TEMPERATURE
45 °C – -35 °C
SUSPENSION ELEMENT
BAND
CUSTOMS NO.
56090000
SIZE
1,2m – 1,8m
WEIGHT
2,70 kg
CARABINER ON ANCHORING POINT SIDE
FS 90 ST ANSI
CARABINER ON BELT SIDE
KOBRA TRI
MATERIAL
Polyester, Polyamide, Steel
WEBBING MATERIAL
Polyester, Polyamide
Segera hubungi kami untuk mengetahui lebih detail mengenai fitur, kelebihan serta harga produk Skylotec Skysafe Pro L-0642-1,8 Adjustable Y ini

Ulasan Produk

Tidak ada ulasan