Prolockey Adjustable Cable Lockout

Sebelum PPN:
Rp269.900
Spesifikasi
Body Size (mm)70x68
Cable Diameter (mm)4
Key FeaturesCable : tough, flexible multi-stranded steel cable, with clear plastic insulation coating, Cable length can be customized, Accepts up to 4 padlocks for multiple lockout application.
Length (m)2
Lock BodyMade of ABS, withstands chemicals.
Shackle Diameter (mm)8
Size (cm)7x7x3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety locks are usually used when they are in close proximity to equipment for repair or maintenance to prevent emergencies that could result in injury.
Feature
Adjustable Cable Lockout CB01-4
a) Lock body: made of ABS, withstands chemicals.
b) Cable: tough, flexible multi-stranded steel cable, with clear plastic insulation coating.
c) Cable length can be customized.
d) Accepts up to 4 padlocks for multiple lockout application.
e)  Includes high-visibility, re-usable, write-on safety labels. Can be customized.
f) Ideal for locking out multiple circuit breaker panels and side-by-side gate valve lockout.

Ulasan Produk

Tidak ada ulasan