CKD Drain Separator FX Series

Sebelum PPN:
Rp2.899.900
Spesifikasi
Bowl materialPolycarbonate Bowl
Connection Port DiameterRc1
Drain DischargeWith Manual Drain Cock
Flow DirectionStandard flow (left → right)
Fluid UsedCompressed Air
Operating Pressure (MPa)0.1 to 1.0
Pressure Resistance (MPa)1.5
PurposeMoisture Separation from Compressed Air

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This lightweight and compact drain discharger is ideal for simple water removal from air piping.
It boasts a water separation efficiency of 99%.
The cyclone effect draws water droplets from compressed air against the inner wall of the bowl, collecting and enlarging them to remove over 99% of the moisture.
Because it uses a separation method that doesn't rely on elements, maintenance is easy.
Suitable for compressors ranging from 0.75 to 3.7 kW.
It can be modularly connected to FRL's 3000 and 4000 series.

Ulasan Produk

Tidak ada ulasan