Panasonic Azeloss Electric Screwdriver

Sebelum PPN:
Rp22.999.900
Spesifikasi
Chuck TypeOne-Touch Bit Lock System, 6.35 mm Across Flats, Hexagonal Shank
ColorBlack
Grip Diameter (Φmm)38
Motor TypeBrushless Motor
Power SupplyPower Adapter (Sold Separately): AC 100–240 V, 50/60 Hz, 2.6 A Max; DC 30 V, 3 A Output
Rotation DirectionForward / Reverse
Rotation Speed (rpm)650
Starting MethodSupports both push-button start and lever start (selectable).
Total Length (mm)271

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hanging-type electric screwdriver.
Color-coded indicator lamps show whether the screw is OK/NOK (NG) with different colors, allowing for visual confirmation of the screw tightening status.
High-precision torque setting is possible by operating the clutch.
The unit supports both push-start and lever-start modes. Settings
can be adjusted each time to suit the operator and work process.
The lever switch can be removed when using the push-start function.
Weighing approximately 630g and with a 38mm grip diameter, it is lightweight and easy to grip. ESD (Electrostatic Discharge) resistant.
One-touch bit lock system compatible bit (6.35mm diagonal hexagonal shank).
Use
High-precision tightening of small screws.

Ulasan Produk

Tidak ada ulasan