Sebelum PPN:
Rp7.499.900 - Rp9.199.900
Spesifikasi
Applicable FluidCompressed Air (compressor air)
MaterialAlumunium
Nozzle Mounting PortRc1/8
Operating Air Pressure (MPa)0.29 to 0.69

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please use clean compressed air
Feature
This is a draining nozzle.
Insert the drain material through the center of the hollow nozzle.
By spraying blown air in a conical shape towards the center of the hollow nozzle, water can be removed seamlessly in 360 degrees.
The cross-sectional shape (round or square) of the drain material does not matter.
You can adjust the blow-drying strength. (Adjustable scale)
Use
Water removal blowing after cleaning and cooling of resin, rubber molded products, steel bars, and pipes.

Ulasan Produk

Tidak ada ulasan