SAUTER REGULATION Temperature Transducer

Sebelum PPN:
Rp21.999.900 - Rp28.999.900
Spesifikasi
Display TypeIndicator
Height (mm)225.8
Humidity Resolution (%RH)85
Length (mm)82.7
Maximum Humidity Measurement (%RH)85
Maximum Operating Temperature (°C)50
Maximum Temperature Measurement (°C)50
Minimum Operating Temperature (°C)0 (Zero)
Power Source (V)24
Standards ApprovalsRoHS Directive 2011/65/EU EN IEC 63000
Temperature measurement accuracy±0.5
Width (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SAUTER REGULATION duct transducer continuously monitors Air quality and temperature, enhancing energy-efficient, demand-controlled ventilation for indoor environments. Its dual-sensor setup effectively regulates room climate by detecting volatile organic compounds (VOC) and temperature simultaneously.
Duct Air quality sensor identifies VOC levels for efficient indoor ventilation
Measures duct temperature, ensuring accurate climate control
Offers two analogue 0
.10 V outputs for direct integration with automation systems
Features automatic calibration for consistent performance
Includes mounting accessories for convenient installation

Ulasan Produk

Tidak ada ulasan