SAUTER REGULATION Rear Panel Power Controller VT400 Series

Sebelum PPN:
Rp81.999.900 - Rp319.999.900
Spesifikasi
Auxiliary Power Supply (V)24 (AC)
Control Phase3
Control TypeAnalogue
Display TypeLED Indicator
IP RatingIP00
Maximum Operating Temperature (°C)40
Maximum Supply Voltage (V)400 (AC)
Maximum Voltage (VAC)400
Minimum Operating Temperature (°C)-20
Number of Inputs1
Number of Outputs1
Output Type3 Phase
Standards ApprovalsEN 60715
Terminal TypeScrew Terminal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SAUTER REGULATION power regulator ensures high efficiency in energy use across various applications. It effectively maintains consistent performance despite ongoing regulation demands.
Offers nearly continuous power regulation for resistive loads
Equipped with a clear LED display for easy monitoring
Designed for installation in a DIN rail cabinet

Ulasan Produk

Tidak ada ulasan