SAUTER REGULATION Pressure Transmitter DSI Series

Sebelum PPN:
Rp19.999.900
Spesifikasi
Housing MaterialSteel
IP RatingIP65
Maximum Operating Temperature (°C)60
Maximum Supply Voltage (V)24 (DC)
Media MeasuredNon-Aggressive Media
Minimum Operating Temperature (°C)0 (Zero)
Minimum Pressure Measurement (bar)0 (Zero)
Mount TypeWall
Output Type (mA)4 to 20
Pressure Reading TypeGauge
SeriesDSI
Standards ApprovalsEN 61000-6-x
Terminal TypePlug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SAUTER REGULATION pressure transmitter is designed for measuring positive and negative pressures in non-aggressive liquids and gases. It converts pressure signals into standard current outputs for efficient monitoring.
High precision measurement with minimal zero point temperature dependence
Sturdy construction featuring a ceramic diaphragm for enhanced durability
Flexible electrical connection options including two-wire setup
Supports a broad measuring range of up to 6 bar
Compact design with IP65 protection for reliable performance in various environments
Low hysteresis and linearity for accurate output signals

Ulasan Produk

Tidak ada ulasan