SAUTER REGULATION Pressure Sensor DSH Series

Sebelum PPN:
Rp30.999.900 - Rp33.999.900
Spesifikasi
Housing MaterialThermoplastic
IP RatingIP65
Maximum Operating Temperature (°C)70
Maximum Supply Voltage (V)250
Media MeasuredGas, Liquid, Vapors
Minimum Operating Temperature (°C)-20
Minimum Supply Voltage (V)5
Mount TypeWall
Pressure Reading TypeGauge
SeriesDSH
Standards ApprovalsIEC 61508
Terminal TypePlug

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SAUTER REGULATION pressure limiter is designed for regulating pressure in various liquids and gases, particularly suited for applications requiring precise control and monitoring.
Features an adjustable setting range from 0.5 to 6 bar
Equipped with mechanical contact switching to ensure reliable operation
Constructed with stainless steel for enhanced durability in aggressive media
Conforms to IP65 for excellent protection against dust and water

Ulasan Produk

Tidak ada ulasan