SAUTER REGULATION Monitor DDL Series

Sebelum PPN:
Rp5.399.900
Spesifikasi
Housing MaterialPolycarbonate
IP RatingIP54
Maximum Operating Temperature (°C)85
Media MeasuredAir
Minimum Operating Temperature (°C)-30
Pressure Reading TypeDifferential
SeriesDDL
Standards ApprovalsEN 60730-2-6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SAUTER REGULATION differential pressure switch ensures accurate airflow management in various applications like filter and fan monitoring.
Gold-plated contacts suitable for 24 V and 250 V operations
Integrated cord grip provides ease of installation
High accuracy and long-term stability of switching points
Silicone diaphragm measuring element ensures minimal gas emissions
Adjustable upper switching point for tailored performance
Delivery includes monitor, fixing bracket, connectors, and 2 m of PVC tubing

Ulasan Produk

Tidak ada ulasan