Shesto LED Magnifying Lamp with LED Lamp

Sebelum PPN:
Rp5.599.900
Spesifikasi
Lamp TypeLED
Lamp Wattage (W)5
Lens Diameter (mm)100
Lens Length (mm)100
Lens Size (mm)100
Lens Width (mm)100
Magnifier TypeLED Lamp
Plug TypeUSB
Standards ApprovalsRoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Shesto Magnifier lamp with an easily adjustable flexible neck that provides balanced, steady lighting. Cool white LEDs produce clean bright lighting that’s shadow-free, cuts glare and helps reduce eye strain and headaches, perfect for detailed work.

Easy positioning with flexi neck

1.2m USB cable included

Perfect for hobby and craft

Ulasan Produk

Tidak ada ulasan