Coil Illuminated Magnifier

Sebelum PPN:
Rp5.699.900 - Rp7.599.900
Spesifikasi
Battery OperatedYes
IlluminatedYes
Magnifier TypeMagnifying Glass with Light
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Raylite Series 2 Illuminated
An illuminated magnifier handle and a choice of lens powers. Handles and lenses sold separately.
Handle
Ergonomic handle, simple to use switch, easy to change batteries and bulb (LED 2.5V 250mA) 2403739
Requires 2 x C cells
Lenses
Acrylic hard coated for improved shatter and scratch resistance
Low image distortion (less than 5%) which is not noticeable during use. Ideal for reading text
Conforms to BS7522 part 1, 1992 ANSI 280 CEN/ISO TC 170//172
Handheld Magnifiers
A professional range of hand-held, and illuminated magnifiers. The lenses are manufactured from polymethyl acrylate with a duplex hardened coating which makes them durable, antistatic and scratch resistant.

Ulasan Produk

Tidak ada ulasan