SAUTER REGULATION Differential Pressure Transmitter DSDI Series

Sebelum PPN:
Rp40.999.900
Spesifikasi
Accuracy0.01
Housing MaterialBrass
IP RatingIP65
Maximum Operating Temperature (°C)80
Maximum Supply Voltage (V)24
Media MeasuredNon-Aggressive Media
Minimum Operating Temperature (°C)-20
Minimum Pressure Measurement (bar)0 (Zero)
Mount TypeWall
Output Type (mA)4 to 20
Pressure Reading TypeDifferential
SeriesDSDI
Standards ApprovalsEN 61326-2-3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SAUTER REGULATION versatile pressure monitoring device is designed for precise regulation and control in various applications. It effectively manages pressure fluctuations, ensuring optimal system performance and reliability.
Adjustable switching point tailored to specific requirements
SIL 2 certified for increased safety and compliance
Constructed with robust materials suitable for non-aggressive and aggressive media
IP65 protection class ensures durability in challenging environments

Ulasan Produk

Tidak ada ulasan