Non Brand PVC Sheet

Sebelum PPN:
Rp4.399.900
Spesifikasi
ColorClear
Length (mm)40000
Thickness (mm)1
Width (mm)1200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard Clear flexible PVC has a variety of uses but is most commonly used as PVC strip curtains or PVC swing doors, acting as a thermal insulating barrier in doorways, while still allowing pedestrian traffic, forklift traffic or industrial vehicles to pass through freely. It is also used in rapid high-speed doors as a vision panel (window).
Use
Strip Curtains or Partitions
Manufacturing facilities
Food processing plants
Medical facilities
Supermarkets/Retail
Warehousing and distribution

Ulasan Produk

Tidak ada ulasan