LAKELAND Arc Flash Protective Suit

Sebelum PPN:
Rp9.699.900
Spesifikasi
Protective Levels (cal/cm²)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Sewed with Nomex; -Double closure, covered button under outer closure; -Hard resin zipper;
Sandwich design on the front side; -Two chest pockets; -Two side pockets; -ATPV value above the
left chest pocket; -Without arc induced metal accesories; -Hem elastic design; -Proctective levels
12cal/cm^2
Specifications of the Pants:-Sewed with Nomex; -Two side pockets, two pockets; -Without arc induced metal accesories;
Proctective levels 12cal/cm^2
Specifications of the Gloves and Leg Covers:-40 cm length gloves for full coverage with sleeves; -Leg covers can be used with boots or
insulated shoes; -The leg cover can be wrapped in the entire calf
Include in this package:
Arc Flash Protective Jacket
Arc Flash Protective Pants
Arc Flash Protective Gloves
Arc Flash Protective Leg Covers

Ulasan Produk

Tidak ada ulasan