Delta Plus QUARTZ UP IV Helm Safety (Helm Proyek)

Sebelum PPN:
Rp109.900
Spesifikasi
AdjustmentD Rotor Ratchet
Available or Replacement AccessoriesBadge holder - Reflective strip - Perspiration headband - Lens - Chin Strap - Basane - Ear protection - Chin Strap - Mesh visor - Neck protector - Hood - Logo - Wheel-ratchet harness adjustement
Comfort HeadbandPolyester
Compatible productLens - Shield - Earmuffs
Head Band MaterialsPolyethylene
Head Measurement (cm)53 to 63
Headgear MaterialTextile harness
Helmet PeakMicro
High Temperature Resistance (°C)50
Lifespan from First Use (month)36
Lifespan from Manufacturing (month)60
Low Temperature Resistance (°C)-30
Mounting Notch (For Earmuffs Fixation)Yes
Shell MaterialShell Material/Polypropylene
SizeAdjustable
StandardEN397:2012 (MM, -30°C +50°C)
Suspension Point8 points
TextilePA (Polyamide)
VentilationVented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ventilated safety helmet with short visor equipped with rotor system for easy adjustment

Risk: Shock
Use
- Agriculture
- Public Works
- Building
- Finishing Works/Craftsmanship
- Public Services
- Water and Waste Treatment
- Power Energy
- Forestry

Ulasan Produk

Tidak ada ulasan