ADALIT Hand Helmet Torch

Sebelum PPN:
Rp1.999.900
Spesifikasi
LED ColorRed
TypeExplosion Proof with An Integrated Red Led Beacon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adalit L-5Power is a safety helmet torch certified ATEX ZONE 0/20. Robust, reliable and ultralight, it can be mounted on the most common firefighter helmets. The torch combines a photoluminescent bezel with a visible RED LED on the tail, to ease the user localization in darkness.

2 models available:
L-5 Power with 4 AAA alkalines (included)
L-5R Power with rechargeable battery Li-Po / 3,7 V (included)
Feature
RED LED on the tail. Easy to find the user in the darkest environment
Push button switch of soft touch material, placed on the side to guarantee easy finding and pushing with gloves
Thermoplastic resin with high resistance to impacts, extreme temperatures and corrosive substances
Photoluminescent bezel that facilitates its location in case of accidental fall or loss
Suitable for the most common firefighter helmets
3 chargers available of 1, 3 and 5 positions (Only for L-5RP)

Ulasan Produk

Tidak ada ulasan