Martian Emergency Escape Breathing Device (EEBD)

Sebelum PPN:
Rp2.199.900
Spesifikasi
ApprovalDNV
Cylinder Volume (L)3
Exhalation Resistance (Pa)≤700
Export Pressure of Pressure Reducer (MPa)0.65±0.2
IMPA Code330438
Inhalation Resistance (Pa)≤500
Output Flow (L/minute)≥35
Packing Size (mm)545x165x210
Rated Working Time (minute)≥15
Regulations or Testing StandardsSOLAS 74 as amended, Regulation II-2/13, IMO Res. MSC/Circ.849, ISO23269-1(2008), EN 1146:2005
Service Life (year)15
Working Pressure of Air Cylinder (bar)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Our MED/SOLAS approved emergency escape breathing device (EEBD) is a crucial lifesaving tool used in maritime settings to provide breathable air for personnel in the event of an emergency, such as smoke or toxic gas exposure. The 3L air cylinder provides 15-minutes of breathable air.
Warning
Not to be used for fighting fires or when entering oxygen deficient tanks or voids, or worn by firefighters.
Feature
A self-contained open-circuit compressed air breathing apparatus with a hood, provides personal breathing protection during escape from toxic or oxygen deficit in confined spaces onboard.
3L air cylinder provides 15-minutes of breathable air.
Simple to put on hood-based design, can be used with minimal training.
The device is self-contained, does not need a separate air supply or connection to an external source. Activates by removing pin from air cylinder.
Compact and lightweight, can be worn either as a chest bag or over the shoulder.
Comes in Hi-Vis orange for high visibility in smoke filled environment.
A transparent window on the soft bag lets you check the cylinder pressure gauge easily without unpacking the unit.
Manual for use and maintenance is supplied with the product.

Ulasan Produk

Tidak ada ulasan