Delta Plus DIAMOND V Helm Safety (Helm Proyek)

Sebelum PPN:
Rp189.900
Spesifikasi
AdjustmentD Rotor Ratchet
Available or Replacement AccessoriesBadge holder - Reflective strip - Perspiration headband - Shield - Lens - Chin Strap - Basane - Ear protection - Chin Strap - Mesh visor - Neck protector - Logo - Wheel-ratchet harness adjustement - Chin Strap - Harness headdress
Chin Strap Points4 Point Chin Strap
Comfort HeadbandEVA Foam
Compatible productLens - Shield - Earmuffs
Head Band MaterialsPolyethylene
Head Measurement (cm)53 to 63
Headgear MaterialTextile harness
Helmet PeakStandard
High Temperature Resistance (°C)50
Lifespan from First Use (month)48
Lifespan from Manufacturing (month)84
Low Temperature Resistance (°C)-30
Mounting Notch (For Earmuffs Fixation)Yes
Shell MaterialABS
SizeAdjustable
StandardEN397:2012 (MM, LD, -30°C +50°C, 440VAC), EN 50365 (Class 0), NBR 8221
Suspension Point8 points
TextilePA (Polyamide)
VentilationNon vented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety helmet featuring a sporty design for upright and inverted wear for maximum versatility

Risk: Heat, Shock, Electrical
Use
- Public Works
- Building
- Finishing Works/Craftsmanship
- Light Industry
- Maintenance
- Chemical Industry
- Oil & Gas (Extraction)
- Petrochemical
- Public Services
- Water and Waste Treatment
- Power Energy
- Storage

Ulasan Produk

Tidak ada ulasan