HP Rechargeable Multi Pen

Sebelum PPN:
Rp1.099.900
Spesifikasi
Battery Life (days)Up to 25 (With Typical Usage)
Battery TypeRechargeable Li-Ion
Indicator LightPower
Minimum System RequirementsMPP 2.0, USI 1.0, AES 2.0
Number of Buttons2 Buttons
Overall Dimensions W x D x H (inch)0.35x0.35x5.91
Package Dimensions (WxDxH) (inch)2.99x6.61x1.18
Pen Pressure Levels4096 Levels
Special Features1 Exchangeable Tip
Sustainability FeaturesAt Least 60% Post-Consumer Recycled Plastic, FSC Certified Packaging
Tip Activation Force (g)<5
TypeA/P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Works well with others
- Across projects or devices, this intuitive multi pen switches from protocol to protocol as effortlessly as it writes. Precise tip control delivers the comfort of a smoother, more natural writing experience that glides through workloads.
- Made to match your moves
- Meet the do-everything multi pen built around you. Customizable buttons bring your favorite functions directly to your fingertips. Adjustable tilt and pressure with new soft, durable tips means a more personal touch for more productivity.
- Stay in charge
- Leave nothing unwritten with the USB-C® rechargeable pen that keeps you confidently editing, designing, taking notes and more for up to 25 days with typical usage. A convenient LED indicator tracks its charging status so you always know you’re good to go.
- Designed with purpose
- The HP 700 Rechargeable Multi Pen is made with at least 60% post-consumer recycled materials[5] and ships in FSC®-certified paper-based packaging.

Ulasan Produk

Tidak ada ulasan