HP Quiet Wireless Mouse

Sebelum PPN:
Rp359.900
Spesifikasi
Advanced Scroll WheelNormal
Battery Life (months)Up to 24
Battery Type1xAA
ContainsWireless mouse, USB dongle, 1 x AA battery, Quick start guide, Warranty card, R.E.D. Card (EMEA only)
Dimensions (WxHxD) (Without Stand) (mm)118x61x40
Indicator LightBattery, Connectivity
Minimum Dimensions (WxDxH) (inch)4.64x2.38x1.57
Minimum System RequirementsUSB Type-A port, Bluetooth®
Number of Buttons5
Resolution (dpi)Up to 6000
Sensor TechnologyMulti surface tracking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Durable liquid silicone rubber
- Engineered with liquid silicone that is soft to the touch, easy to clean and sanitize.
- Scroll with It
- Adapt it to your speed to effortlessly scroll through documents and webpages with the 2D scroll wheel--scroll up and down, side to side.
- Access the Microsoft® Wheel setting
- With one click, utilize shortcuts across Microsoft® apps with center-button access to the Microsoft® Wheel setting.
- Long-lasting battery
- Go all day and night with up to 24 months of battery life from one AA battery.

Ulasan Produk

Tidak ada ulasan