HP Multi-Device Dual-Mode Mouse & Keyboard Combo

Sebelum PPN:
Rp1.099.900 - Rp1.299.900
Spesifikasi
Battery Life Keyboard (months)Up to 36
Battery Life Mouse (months)Up to 24
Keyboard Dimensions (WxDxH) (mm)428.2x121.40x21.9
Keyboard TypeFull Size, 3-Zone Layout
Mouse Dimensions (WxDxH) (mm)117.4x64.2x38
Programmable Buttons5 Buttons (4 Programmable)
Programmable Keys22
Resolution (dpi)Up to 4000
Sensor TechnologyMulti Surface Tracking

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Connect swiftly and work securely
- Handle your workload effortlessly. Pair up to three devices with compatibility across most operating systems. Protect every click with AES 128 encryption and Bluetooth® security. Engineered for Intel® Evo™ to ensure seamless connectivity.
- HP Multi-Device Dual-Mode Mouse and Keyboard Combo 490C_Product_White_Product Only_Left facing
- Programmable power at your fingertips
- Cut through repetitive tasks and stay focused on what matters. Assign your most-used actions to 20+ programmable keys for speed and consistency. Enhance control with customizable mouse buttons, and access AI support via the Copilot key.
- Comfort without limitations
- Work longer without limits. The keyboard’s dish-shaped keys improve typing accuracy. The quiet buttons and multi-surface sensor on the mouse deliver precise control for both left- and right-handed users.
- Certifications and Compliances:
- CE; CB; FCC; IC; RCM; WPC; Telec/VCCI; NTC; IMDA; BSMI; NCC; SRRC; SIRIM; TRA; EAC; MoC; TRC; ICASA; UKCA; KCC; ANRT; RATEL; BIS; Telec; NOM; NBTC; CITRA; NRTL; CRA; IFT; RoHS; Subtel; GS Mark; Anatel; Conatel; ENACOM; SOR; PVOC; SON; TEC; CoC; DJID

Ulasan Produk

Tidak ada ulasan