Spesifikasi
| Battery Life Keyboard (months) | Up to 36 |
|---|---|
| Battery Life Mouse (months) | Up to 24 |
| Battery Type | 2 x AAA (Keyboard), 1 x AA (Mouse) |
| Color | Black |
| Compatible operating systems | Windows 11, Windows 10, macOS, Android™, iOS, ChromeOS |
| Contains | Wireless Keyboard, Wireless Mouse, USB Dongle, 1 x AA Battery, 2 x AAA Batteries, Quick Start Guide, Warranty Card, R.E.D. RTF Card |
| Keyboard Dimensions (WxDxH) (mm) | 428.2x121.40x21.9 |
| Keyboard Type | Full Size, 3-Zone Layout |
| Keys Lifecycle | 5 Million Keystrokes for Functions Keys, 10 Million Keystrokes for Standard Keys |
| Keys Structure | Plunger, 2.0 mm, Low Profile Key Travel |
| LED Indicator | Channel Indicator (Keyboard), Battery Indicator (Keyboard), Caps Lock (Keyboard), Channel Indicator (Mouse), Battery Indicator (Mouse) |
| Minimum System Requirements | USB Type-A Port, Bluetooth® |
| Mouse Dimensions (WxDxH) (mm) | 117.4x64.2x38 |
| Number of Buttons | 5 Buttons (4 Programmable) |
| Package Dimensions (WxDxH) (mm) | 457x199x46 |
| Programmable Buttons | 5 Buttons (4 Programmable) |
| Programmable Keys | 22 |
| Resolution (dpi) | Up to 4000 |
| Security | AES 128 Bits Encryption |
| Sensor Technology | Multi Surface Tracking |
| Special Keys | Copilot, Dictation, Language Switch |
| Sustainability Specifications | FSC Certified Packaging, At Least 35% Recycled Content (Keyboard), At Least 40% Recycled Content (Mouse) |
| Type | A/P |
| Wireless Range (m) | Up to 10 in Open Area |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- Connect swiftly and work securely- Handle your workload effortlessly. Pair up to three devices with compatibility across most operating systems. Protect every click with AES 128 encryption and Bluetooth® security. Engineered for Intel® Evo™ to ensure seamless connectivity.
- Programmable power at your fingertips
- Cut through repetitive tasks and stay focused on what matters. Assign your most-used actions to 20+ programmable keys for speed and consistency. Enhance control with customizable mouse buttons, and access AI support via the Copilot key.
- Comfort without limitations
- Work longer without limits. The keyboard’s dish-shaped keys improve typing accuracy. The quiet buttons and multi-surface sensor on the mouse deliver precise control for both left- and right-handed users.
- Certifications and Compliances:
- CE; CB; FCC; IC; RCM; WPC; Telec/VCCI; NTC; IMDA; BSMI; NCC; SRRC; SIRIM; TRA; EAC; MoC; TRC; ICASA; UKCA; KCC; ANRT; RATEL; BIS; Telec; NOM; NBTC; CITRA; NRTL; CRA; IFT; RoHS; Subtel; GS Mark; Anatel; Conatel; ENACOM; SOR; PVOC; SON; TEC; CoC; DJID
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
