Lexar JumpDrive Dual Drive D300 USB 3.1 Type-C

Sebelum PPN:
Rp809.900
Spesifikasi
Capacity (gb)256
Compatible WithPC and Mac® systems
ConnectorUSB Type-C and USB Type-A
Dimension L x W x H (mm)58.6x21x12.75
Dimensions (LxWxH) (inch)0.192x0.069x0.042
InterfaceUSB 3.2 Gen 1
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
Performance (MB/s)Up to 130
Storage Temperature (°C)-10 to 70
Storage Temperature (°F)14 to 158

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Up to 130MB/s read transfer, write speeds lower. Speeds based on internal testing. Actual performance may vary.
- Backwards-compatible with USB 3.0 and 2.0 devices.
- Some of the listed storage capacity is used for formatting and other purposes and is not available for data storage.
- Security safeguards, by their nature, are capable of circumvention. Lexar does not guarantee data will be 100% secure from unauthorized access, alteration, or destruction.
- Lexar is not liable for any loss of data or images.
- General Disclosure
- Product appearance, performance, software, and packaging may vary based on shipping date and available inventory.
- Usable Storage Disclosure
- Actual usable storage may be less than stated due to system formatting and other functions. 1GB = 1 billion bytes.

Ulasan Produk

Tidak ada ulasan