LUBCON Compguard Compressor Oil

Sebelum PPN:
Rp8.499.900 - Rp99.999.900
Spesifikasi
Oil TypeSynthetic Hydrocarbons

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
COMPGUARD FG 100is an universal compressor oil for high and low temperatures and extreme operating conditions.
Compared with conventional products on mineral base, this oil is distinguished by its wide temperature range and high resistance of oxidation.
COMPGUARD FG 100 is InS H1 registered as lubricant for which an incidental contact with food technically cannot be avoided.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Special properties
- High load carrying capacity
- Low coefficient of friction
- No corrosion of nonferrous metals up to 100°C
- Neutral towards elastomers and plastics
Use
When being used in compressors, the oil changing intervals are up to 4000 operating hours.

Ulasan Produk

Tidak ada ulasan