Finetech Microcentrifuge Tube

Sebelum PPN:
Rp3.699.900
Spesifikasi
Key FeaturesDNase/RNase and pyrogen free
MaterialHigh transparency PP
Maximum Speed (rpm)15000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Constructed of high transparency PP, resistant to chemicals and low temperatures.
- Easy to open and close cap with one hand.
- DNase/RNase and pyrogen free.
- Heavy metal free
- Handles centrifuge speeds of up to 15,000 RPM.
- With clear and precise graduation on the sides.
- Frosted areas on cap and tube for easy labeling.
- Usable temperature range of -80°C - 121°C

Ulasan Produk

Tidak ada ulasan