Spesifikasi
| Color | Dark Gray |
|---|---|
| Control Type | LED display & digital display & touch button |
| Energy Type | Electricity |
| Frequency (Hz) | 50 |
| Height (mm) | 373.6 |
| Included Accessories | 5-stage Antibacterial shower head with stand |
| Installation Type | Embedded |
| Lower Typology | Electric Instant Water Heater |
| Main Material | Plastic |
| Package Depth (mm) | 76.5 |
| Packaging Height (cm) | 373.6 |
| Packaging Width (cm) | 209 |
| Power (kW) | 2.4 |
| Product Depth (mm) | 76.5 |
| Product Width (mm) | 209 |
| Total Electric Power (W) | 2.4 |
| Voltage (V) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Maintaining a stable temperatureFrom a very hot shower to a refreshingly cold one, the ComfortFlow's durable, heat-resistant water tank maintains your ideal water temperature with double the stability¹.
¹Excluding electrical components and accessories. The amount of recycled plastic in each product varies between 49% and 63%.
Style and sustainability
Electrolux water heaters combine functional and eco-friendly Scandinavian design. Made from up to 63% recycled materials¹, their sleek design enhances the beauty of any bathroom. With an LED display, you can set the water temperature or choose between Cold Shower and Spa Mode. Save water with a shower timer and litre counter, and a safety icon will illuminate if there's a problem like a leak. Recycled enclosure materials add a luxurious look and elegant design.
¹Excluding electrical components and accessories. The amount of recycled plastic in each product varies between 49% and 63%.
Hygienic and therapeutic
This premium accessory is designed to enhance your health and comfort every time you shower. This shower head with AntibacPlus coating provides antibacterial protection that reduces up to 99% of harmful bacteria¹. This shower head has five spray settings that can be adjusted to your desired water pressure: Regular, Powerful, Massage, SpotStream, and WideStream. Enjoy showering in style with a matt black design that complements your water heater and adds modern elegance to any bathroom decor.
¹Third-party tested, according to ISO 22196:2011, December 2021.
Control your shower with just a touch. With Dynamic Power Control, you can maintain a stable water temperature and flow. Set the desired temperature by pressing the + and - buttons on the LED display. The water heater automatically adjusts the temperature and water flow to your preference, even if there are fluctuations.
Water and energy conscious
This water heater is designed to be environmentally friendly. Activate ECO mode by pressing the Eco icon on the LED display to save energy. Use the timer to limit shower duration and the liter counter to monitor water consumption, helping you save every drop.
Shower with multiple features
Enjoy a shower with multiple features from the LED display. Activate Spa mode for a spa-like mix of hot and cold water. Use Cool Shower mode for a non-heated cool-down on a hot day or after a workout. Save up to three of your favorite temperatures for quick access.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
