Spesifikasi
| Color | Dark Gray |
|---|---|
| Control Type | LED display & digital display & buttons |
| Energy Type | Electricity |
| Frequency (Hz) | 50 |
| Height (mm) | 373.6 |
| Included Accessories | 5-stage Antibacterial shower head with stand |
| Installation Type | Embedded |
| Lower Typology | Electric Instant Water Heater |
| Main Material | Plastic |
| Package Depth (mm) | 89 |
| Packaging Height (cm) | 373.6 |
| Packaging Width (cm) | 209 |
| Power (kW) | 2.4 |
| Product Depth (mm) | 89 |
| Product Width (mm) | 209 |
| Total Electric Power (W) | 2.4 |
| Voltage (V) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Maintaining a stable temperatureFrom a very hot shower to a refreshingly cold one, the ComfortFlow's durable, heat-resistant water tank maintains your ideal water temperature with double the stability¹.
¹Excluding electrical components and accessories. The amount of recycled plastic in each product varies between 49% and 63%.
Control your shower with just a touch. Keep the water temperature and flow steady with Dynamic Power Control. Set the desired temperature by simply turning the temperature knob, and the water heater automatically adjusts the heating element and flow rate. You'll enjoy showering at your desired temperature every time, regardless of fluctuations in water flow or temperature.
Your safety is guaranteed. Electrolux water heaters combine functional design with sustainability. Made from up to 63% recycled materials¹, their sleek design adds a premium touch to your bathroom and makes them easy to use. They feature three LED lights to indicate safety features and heating status. Recycled front and back covers add an elegant marble look.
¹Excluding electrical components and accessories. The amount of recycled plastic in each product varies between 49% and 63%.
Style and sustainability
Electrolux water heaters combine functional design with sustainability. Made from up to 63% recycled materials¹, their sleek design adds a premium feel to your bathroom and makes them easy to use. They feature three LED lights to indicate safety features and heating status. Recycled front and back covers add an elegant marble look.
¹Excluding electrical components and accessories. The amount of recycled plastic in each product varies between 49% and 63%
Hygienic and therapeutic
This premium accessory is designed to enhance your health and comfort every time you shower. This shower head with AntibacPlus coating provides antibacterial protection that reduces up to 99% of harmful bacteria¹. This shower head has five spray settings that can be adjusted to your desired water pressure: Regular, Powerful, Massage, SpotStream, and WideStream. Enjoy showering in style with a matt black design that complements your water heater and adds modern elegance to any bathroom decor.
¹Third-party tested, according to ISO 22196:2011, December 2021.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
