Electrolux Water Dispenser UltimateHome 700

Sebelum PPN:
Rp4.499.900
Spesifikasi
ColorWhite
Control TypeButton
Dimensions (mm)310x374x1040
Height (mm)1040
Installation TypeFreestanding
Item IncludeAnti-fall bracket device
MaterialPlastic
Package Depth (mm)386
Packaging Height (cm)1120
Packaging Width (cm)358
Product Depth (mm)374
Product Width (mm)310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
No need for heavy lifting
The practical bottom gallon design saves time and energy, making it easier to load heavy water bottles without having to lift

Drinking water, three ways
Choose from three water taps for hot, room temperature, or cold water, anytime

Environmentally friendly refrigerant gas
Water is cooled using environmentally friendly refrigerant gas R600. With a GWP (Global Warming Potential) close to zero, this refrigerant gas combines energy efficiency with effective cooling performance.

Smart idea
LED indicators make using the water dispenser easy and efficient, especially in dim light or darkness.

Hot water is safe for children
With safety in mind, the child safety lock on the hot water dispenser faucet is designed to protect children from the risk of accidental hot water spills.

Healthy and hygienic
Ensure the dispenser's wet environment remains healthy and hygienic by easily removing the removable drip tray for thorough cleaning.

Ulasan Produk

Tidak ada ulasan