Electrolux Venting Dryer UltimateCare 300

Sebelum PPN:
Rp8.399.900 - Rp9.499.900
Spesifikasi
Control TypeTouch control with knob
Dimensions (mm)600x625x850
Door Hinge SideLeft
Drying Cotton Capacity (kg)9
Frequency (Hz)50
Height (mm)850
Packaging Height (cm)875
Packaging Width (cm)638
Power Consumption (W)1650
Product Depth (mm)625
Product Width (mm)600
Program ListCotton, Eco cotton, Delicate, Wool, Denim, Easy iron, Refresh, Bed linen, Sport, Synthetic, Mixed Dry, Fast 40, Off
Voltage (V)220 to 240
Volume Drum (L)102

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Reduces wrinkles, making ironing easier*
The Reverse Tumbling feature, with its alternating drum motion, prevents wrinkles and makes ironing easier.

External Test: Fewer wrinkles than hang drying – tested and certified by THTI.

Dry with additional hygienic care
The Swissatest-certified Hygiene cycle dries clothes while eliminating over 99.9% of common bacteria and viruses.*

* Tested for Candida albicans, Bacteriophage MS2, and Escherichia coli in an external test by Swissatest Testmaterialien AG in 2021 (Test Report No. 20242021).

Gentle drying
SmartSensors accurately measure clothes' moisture throughout the wash cycle, adjusting drying times to reduce wear and tear on your clothes.

Colors last
ColorCare keeps your clothes looking new longer. Using an UltimateCare dryer keeps fabrics looking their best, so they always look and feel like new.

Quick drying for small loads of laundry
Choose the 30-minute cycle to quickly dry 1 kg of everyday clothes or mixed fabrics. This program is perfect for those of you who are in a hurry and need to dry a small load of clothes quickly and effectively.

Full capacity drying
The large drum capacity provides enough space to thoroughly dry the whole family's laundry.

Ulasan Produk

Tidak ada ulasan