Spesifikasi
| Body Material | Plastic |
|---|---|
| Clean Tank Capacity (L) | 0.65 |
| Color | Urban Grey |
| Connection Type | Wireless |
| Control Type | Buttons & display |
| Dimensions (mm) | 265x216x1108 |
| Dirty Tank Capacity (L) | 0.57 |
| Dust Container Capacity (L) | 0.4 |
| Dust Container Type | Bagless |
| Height (mm) | 1108 |
| Included Accessories | Accessory holder, Metal tube, Bristle nozzle, Charging stand, Crevice cleaning tool, Long-handled cleaning brush, Small dusting brush |
| Package Depth (mm) | 452 |
| Packaging Height (cm) | 275 |
| Packaging Width (cm) | 693 |
| Product Depth (mm) | 216 |
| Product Width (mm) | 265 |
| Suction Power (Pa) | 18800 |
| Suction Power (aW) | 100 |
| Voltage (V) | 21.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
3-in-1 cleaning. One deviceEnjoy a complete floor cleaning solution with this convenient cordless device. This 3-in-1 vacuum cleaner can effectively mop and vacuum throughout your home. Its flexible design makes it easy to access hard-to-reach areas. The detachable handheld unit also makes it easier to perform light cleaning tasks, such as cleaning curtains, tables, and sofa crevices.
Thorough cleaning performance
Powered by an advanced inverter motor with up to 18,800 Pa* of suction power, the DualSpray system and DualBrush rollers on the nozzle efficiently vacuum and mop.** Enjoy superior cleaning performance, with coverage of up to 150 square meters and a run time of up to 35 minutes.***
* Handheld performance in Boost mode ** Based on internal testing according to IEC-62885-6 Part 5.1 and 5.2. Measured with both internal and external spray. *** Runtime calculated based on internal testing according to ASTM/IEC 62885-6. Coverage area measured using Electrolux internal testing standards. The water tank must be refilled after 25 minutes of use.
Effective and practical
The reliable TriAction nozzle efficiently cleans floors when mopping and effectively removes up to 99%* of dry dirt when vacuuming.
* Based on internal testing in accordance with the IEC62885-4 standard, which measures the tool's ability to pick up standard M3 nuts and screws.
Versatile suction
For cleaning carpets, wood floors, tiles, and hard-to-reach areas, simply attach the multi-surface nozzle to the handheld unit without the need for additional tools. This nozzle also lifts 100%* of dust from crevices. With a powerful lithium-ion battery, you can use this unit for up to 70 minutes*, making cleaning easier and more convenient.
* Based on internal testing according to IEC62885-4, which measures how well the unit sucks dirt from crevices.
** Runtime calculated based on internal testing according to ASTM/IEC 62885-6. Coverage area measured using Electrolux's internal testing standards. The water tank must be refilled after 25 minutes of use.
Stay clean with the cleaning system
To clean and dry the DualRolls after use, simply activate the self-cleaning system. The rollers will be rinsed at a high speed of 700 rpm and dried at 70°C to remove any odors, dirt, or debris, leaving them ready for use at any time.
Smart detection for dirty areas
This vacuum is equipped with a smart sensor that can detect dirt and spills, both light and stubborn. It automatically adjusts the power level and the amount of water used, so you can get maximum cleaning results easily.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
