Electrolux Vacuum Cleaner Stick Wireless UltimateHome 700

Sebelum PPN:
Rp9.099.900
Spesifikasi
Battery Capacity (mAh)4000
Body MaterialPlastic
ColorShell White
Connection TypeWireless
Control TypeButtons with screen
Dimensions (mm)224x235x1008
Dust Container Capacity (L)0.3
Dust Container TypeBagless
Height (mm)1008
Included AccessoriesPowerPro hard floor nozzle, PowerPro mop nozzle, Mop pad, BedProPowerUV+ nozzle, Dusting brush, Short flat nozzle, Charging base, Battery
Noise Level (dBa)79
Package Depth (mm)758
Packaging Height (cm)194
Packaging Width (cm)333
Product Depth (mm)235
Product Width (mm)224
Suction Power (AW/PA)95
Total Wattage (W)250
Voltage (V)14.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Lightweight and ergonomic design
With an ergonomic shape and weighing approximately 1.9 kg*, this lightweight vacuum is designed to clean large areas easily and comfortably. With its compact size, it's ideal for cleaning small spaces with ease.
*Based on Electrolux internal measurements on a vacuum cleaner with a PowerPro hard floor nozzle.

Three times greater suction power*
The compact, high-speed motor delivers three times more suction power* for efficient and thorough cleaning on hard floors.
*Based on internal testing of suction power on the unit in maximum mode according to IEC 62885-2 Edition2; IEC 62885-4, compared to the Electrolux WQ61-10, WQ61-1 models.

Uninterrupted cleaning
The compact and powerful lithium-ion battery lets you vacuum for up to 50 minutes* on a single charge.
*Based on internal testing on handheld units in min mode according to IEC 62885-2 Edition 2; IEC 62885-4

Mopping the floor after vacuuming
After vacuuming, switch to the PowerPro Mop Nozzle for thorough wet and dry cleaning. The rotating cleaning pad easily removes small spills and stubborn dirt from hard floors, leaving surfaces cleaner and shinier.

UV for advanced deep cleaning
The BedProPower Plus UV nozzle removes particles as small as -1.0 micrometer*, which is comparable in size to bed mites and dust mites. So you can rest assured that you'll sleep in a healthier bed.
*Based on internal testing by A2, the dust removed includes particles less than 1.0 micrometer in size on the handheld unit.

Live in a healthier home
The advanced 5-step filtration system captures up to 99.9%* of fine dust from surfaces, equivalent to the size of microorganisms, and harmful particles such as pollutants or allergens. Giving you peace of mind to live in a more hygienic and healthier home environment.
*Based on internal testing according to IEC 62885-2 Edition 2; IEC 62 885-4 for particle sizes of 0.3-10 micrometers.

Ulasan Produk

Tidak ada ulasan