Electrolux Vacuum Cleaner Stick Wireless UltimateHome 600

Sebelum PPN:
Rp4.899.900 - Rp5.599.900
Spesifikasi
Battery Capacity (mAh)2500
Body MaterialPlastic
Connection TypeWireless
Control TypeButtons with screen
Dimensions (mm)256.5x249x1010
Dust Container Capacity (L)0.6
Dust Container TypeBagless
Height (mm)1010
Noise Level (dBa)79
Package Depth (mm)380
Packaging Height (cm)162
Packaging Width (cm)713
Product Depth (mm)249
Product Width (mm)256.5
Suction Power (aW)85
Voltage (V)21.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Comprehensive and optimal results
The heavy-duty BLDC motor and powerful nozzle ensure that dust and dirt are removed from your hard floors at once. The PowerPro nozzle features a soft, floor-safe brush roller while delivering up to 100% dust removal performance on hard floors, even down to the crevices.

Based on internal testing in accordance with IEC 62885-4.

Emptying the dust container is more practical
Dustbin capacity has been increased by 50% to 0.6L. You can easily empty the dustbin with just one touch of a button. The dust release button makes disposal simple and quick for a clean home with minimal effort.

Compared to the Well Q6/Q7 handheld vacuum cleaner

Clean without pause on a single charge
With up to 50 minutes of continuous operation* using the hand unit, you can clean more areas at once. The high-quality 6-cell battery ensures smooth, uninterrupted cleaning on a variety of surfaces.

*Based on internal testing using the IEC 62885-4 standard measuring the duration of use of the hand unit in minimum mode.

Quickly adapts to a variety of cleaning needs
Easily switch between cleaning modes with the quick-detachable hand unit and the convenient foot-open nozzle, allowing for easy adjustment across a variety of surfaces. Store and charge the cleaner with the wall mount or floor mount to keep your space tidy.

Live in a healthier home. The advanced 5-stage filtration system removes up to 99.9%* of fine dust, microorganisms, and harmful particles such as pollutants and allergens. This ensures a cleaner and healthier home environment, without worry.

*Based on internal testing according to IEC 62885-4 for particle sizes 0.3-10 micrometers

Single cyclone technology
A more efficient cyclone separator reduces filter clogging, so the device's performance remains optimal. Enjoy up to 2 times* longer suction power between filter changes.

*Measurements were made by comparing the latest 600 Cordless cleaner with previous models, using a dust container filled with DMT dust (standard testing), with IEC 62885-4.

Ulasan Produk

Tidak ada ulasan