Spesifikasi
| Body Material | Plastic |
|---|---|
| Color | Grey |
| Connection Type | Wireless |
| Control Type | Manual & buttons |
| Dimensions (mm) | 250x222x1128 |
| Dust Container Capacity (L) | 0.5 |
| Dust Container Type | Bagless |
| Frequency (Hz) | 50/60 |
| Height (mm) | 1128 |
| Included Accessories | Floor nozzle, 2-in-1 brush, Upholstery nozzle, Wall hanger, Flexible hose, Soft hair brush, Pet brush, Mite brush |
| Noise Level (dBa) | 80 |
| Package Depth (mm) | 184 |
| Packaging Height (cm) | 738 |
| Packaging Width (cm) | 285 |
| Power Voltage (V) | 21.6 |
| Product Depth (mm) | 222 |
| Product Width (mm) | 250 |
| Total Wattage (W) | 150 |
| Voltage (V) | 21.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Vacuuming non-stopThe removable battery ensures extended performance. So, whether for a quick clean or a weekly vacuum, you can vacuum efficiently with up to 40 minutes of uninterrupted runtime*.
*Based on internal tests at full minimum mode on a stick vacuum in accordance with IEC 60 704-2-1 and 3 standards.
Multipurpose vacuum
Enjoy versatile vacuuming that reaches all areas of your home. From vacuuming under furniture to cleaning hard-to-reach corners and high places. Simply attach the appropriate attachments to the surfaces and locations you need to clean. Store the vacuum neatly on the wall-mounted holder when you're finished vacuuming.
Cyclonic dust separation
The cyclonic system separates dirt from the air, allowing the vacuum to maintain optimal performance and suction throughout the cleaning process.
Easy maintenance
The washable two-step filter and easy-to-clean 0.5L dust container make maintaining your vacuum very easy and quick.
Light and free to maneuver
The compact and lightweight design ensures very comfortable cleaning with very easy maneuvering.
Up to 99% dust removal. Enjoy efficient dust removal with up to 99%* floor suction for efficient and thorough cleaning.
*Based on internal tests on hard floors in accordance with IEC 62 885-2 ed. 1.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
