Spesifikasi
| Color | Dark Silver |
|---|---|
| Control Type | Touch control with knob |
| Dimensions (mm) | 596x662x850 |
| Door Hinge Side | Left |
| Drying Cotton Capacity (kg) | 8 |
| Frequency (Hz) | 50 |
| Height (mm) | 850 |
| Included Accessories | Unclogging drum, Disposal device |
| Installation Type | Freestanding |
| Motor Type | Inverter |
| Number of Drying Level | 3 |
| Package Depth (mm) | 690 |
| Packaging Height (cm) | 875 |
| Packaging Width (cm) | 645 |
| Power Consumption (W) | 800 |
| Product Depth (mm) | 662 |
| Product Width (mm) | 596 |
| Program List | Cotton, Eco cotton, Delicates, Wool, Denim, Easy iron, Refresh, Hygienic, Sheet+, Duvet, Synthetic, MixedDry, Favorite |
| Voltage (V) | 220 to 240 |
| Volume Drum (L) | 113 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Dry and care for your clothesSensiCare measures the temperature and humidity inside the drum, and adjusts the time and energy usage accordingly, so clothes are protected from over-drying.
Up to 60% more energy-efficient drying*
Heat pump technology dries clothes at a lower temperature than conventional dryers, extending the life of your clothes. This technology also protects delicate fabrics while saving up to 60% more energy.*
Heat pump technology (HPTD) clothes dryers consume up to 60% less energy than condenser dryers, even with the same load of clothes.
Eliminates bacteria and viruses*
The Swissatest-verified Hygiene cycle operates at temperatures above 60°C, drying and sterilizing clothes at the same time, eliminating over 99.9% of common bacteria and viruses.* Now you can dry your blankets, pillows, and clothes with confidence.
* Tested for Candida albicans, Bacteriophage MS2, and Escherichia coli in an external test by Swissatest Testmaterialien AG in 2021 (Test Report No. 20212038).
Colors last
ColorCare keeps your clothes looking new longer. Using an UltimateCare dryer keeps fabrics looking their best, so they always look and feel like new.
Gentle drying for delicates
DelicatesCycle uses lower temperatures to gently dry clothes, providing extra protection for delicates.
Prevent wrinkles and creases
The Extra AntiCrease option provides up to 120 minutes of additional time after the drying cycle is complete, with alternating drum movements to prevent wrinkles and creases in already dried clothes.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
