Electrolux Top Freezer Refrigator Ultimate Taste 600

Sebelum PPN:
Rp5.499.900
Spesifikasi
Cabinet Depth (mm)490
Cabinet Height (mm)1667
Cabinet Width (mm)540
ColorSilver
Compressor TypeInverter Compressor
Control TypeMechanical control
Coolant Volume Required (L)R600a
Cooling Chamber Net Capacity (L)195
Cooling System RefrigeratorNoFrost
Depth Door Open 90° (mm)1053
Dimensions (mm)540x1667x555
Energy Efficiency2 stars (EER, BTU/w)
Freezer Capacity (L)52
Height (mm)1667
Installation TypeFreestanding
Minimum Air Space at the Rear (mm)50
Minimum Air Space at the Top (mm)50
Minimum Air Space on the Sides (mm)50
Noise Level (dBa)42
Number of Adjustable Refrigerator Shelf2
Number of Door2 Door
Number of Freezer Door Shelf3
Number of Refrigerator Drawer1
Package Depth (mm)590
Packaging Height (cm)1712
Packaging Width (cm)575
Product Depth (mm)555
Product Width (mm)540
SizeMedium
Unit Total Net Capacity (L)247

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The temperature remains stable and always cool. DynamicAir technology distributes cold air evenly throughout the refrigerator. The temperature remains stable in every corner, helping to maintain the freshness of food so that it does not dry out or change shape.

Energy-saving technology
Electrolux refrigerator technology offers more efficient energy use and minimal noise*, with improved performance and durability. The inverter compressor automatically adjusts speed according to cooling needs, maintaining optimal food storage temperatures.

Comparison between a single-speed compressor and an inverter compressor in internal testing

Deli meat drawer
Store your deli meats and cheese in the ExtraChill drawer to maintain their quality, taste and freshness. This special drawer has a lower temperature than the rest of the refrigerator, with cold air circulating continuously to ensure your favorite foods stay delicious.

Convenient freshness settings
FreshZone keeps fruits and vegetables fresher for longer. With manual humidity control, you can easily adjust storage conditions to maintain their natural flavor and texture.

Reversible door design
With the Refrigerator Door Reversing Kit, you can adjust the opening direction of your refrigerator door to better suit your kitchen layout. Electrolux refrigerators are designed to be easily reversible when needed, such as when moving house or renovating. All necessary components are included in this kit.

Ulasan Produk

Tidak ada ulasan