Electrolux Side By Side Refrigerator UltimateTaste 600

Sebelum PPN:
Rp11.999.900
Spesifikasi
Cabinet Depth (mm)610
Cabinet Height (mm)1780
Cabinet Width (mm)833
ColorMatte Black
Compressor TypeInverter Compressor
Control TypeElectronic control
Coolant Volume Required (L)R600a
Cooling Chamber Net Capacity (L)309
Cooling System RefrigeratorNoFrost
Depth Door Open 90° (mm)1076
Dimensions (mm)836x1780x706
Freezer Capacity (L)196
Height (mm)1780
Installation TypeFreestanding
Minimum Air Space at the Rear (mm)50
Minimum Air Space at the Top (mm)20
Minimum Air Space on the Sides (mm)50
Noise Level (dBa)39
Number of Adjustable Refrigerator Shelf3
Number of Freezer Door Shelf4
Number of Freezer Drawer2
Number of Freezer Shelf3
Number of Refrigerator Drawer2
Package Depth (mm)750
Packaging Height (cm)1875
Packaging Width (cm)893
Product Depth (mm)706
Product Width (mm)836
Unit Total Net Capacity (L)505

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Temperatures remain stable and always cool. DynamicAir technology distributes cool air evenly throughout the refrigerator. Temperatures remain stable in every corner, helping to keep food fresh and prevent it from drying out or changing shape.

Spacious vegetable drawer
With 2 FreshZone drawers, fresh fruit and vegetables can be stored separately

Energy-saving technology
Electrolux refrigerator technology offers more efficient energy use and minimal noise*, with improved performance and durability. The inverter compressor automatically adjusts speed according to cooling needs, maintaining optimal food storage temperatures.

*Compressor noise level testing by Eurofins Thailand Laboratory.
**Internal testing comparing single-speed and inverter compressors.

FresherAir
FresherAir's carbon filter preserves natural food aromas and keeps your refrigerator fresh. It removes unpleasant odors and prevents food odors from mixing.

QuickFreeze preserves food's flavor
Use the QuickFreeze function to preserve freshness by quickly freezing large quantities of food. The freezer will adjust the temperature to -28°C for 24 hours to quickly freeze food before automatically returning to the previous temperature setting.

Cool food quickly
DynamicAir technology distributes cool air evenly throughout the refrigerator. Temperatures remain stable in every corner, helping to keep food fresh and prevent it from drying out or changing shape.

Ulasan Produk

Tidak ada ulasan