Electrolux Kulkas Mini UltimateTaste 300

Sebelum PPN:
Rp2.299.900
Spesifikasi
Cabinet Depth (mm)418
Cabinet Height (mm)500
Cabinet Width (mm)445
ColorGlossy Black Steel
Control TypeManual
Cooling Chamber Net Capacity (L)44
Cooling Room Capacity (L)45
Depth Door Open 90° (mm)955
Energy Efficiency3-ticks (EER, BTU/w)
Frequency (Hz)50
Height (mm)500
Installation TypeFreestanding
MaterialPlated iron
Package Depth (mm)488
Packaging Height (cm)533
Packaging Width (cm)468
Power Consumption (W)50
Product Width (mm)445
Required Air Space Above the Cabinet (mm)50 to 100
Total Depth Including Door and Handle (mm)468
TypeUnder Counter
Unit Total Gross Capacity (L)45
Unit Total Net Capacity (L)44
Voltage (V)220 to 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Drinks always ready
With low energy consumption and very quiet operation, this minibar refrigerator is perfect for keeping fresh drinks in the bedroom or living room.

Cool at its best
The CoolZone provides convenient storage at the top of the refrigerator. This compartment keeps items cooler and makes it easy to access extra-cold items that are a few degrees above freezing.

Store large bottles
Although this refrigerator is compact, its extra deep door shelves are large enough to store large bottles.

Ulasan Produk

Tidak ada ulasan