Spesifikasi
| Application Programs | Outdoor clothing, Workwear, Mixtures, Curtains, Stuffed toys, Silk, Pillows, Pet fur |
|---|---|
| Color | Dark Silver |
| Control Type | Touch control with knob |
| Cotton Capacity (kg) | 11 |
| Dimensions (mm) | 600x659x850 |
| Door Hinge Side | Left |
| Frequency (Hz) | 50 |
| Height (mm) | 850 |
| Included Accessories | Drain hose hanger, Cover hole, Inlet hose |
| Installation Type | Freestanding |
| Maximum Rotation Speed (rpm) | 1400 |
| Motor Type | Eco Inverter |
| Package Depth (mm) | 718 |
| Packaging Height (cm) | 870 |
| Packaging Width (cm) | 645 |
| Product Depth (mm) | 659 |
| Product Width (mm) | 600 |
| Program List | Cotton, Eco cotton, IntelliQuick, Quick 15minute, DelicatesPlus, Denim, Wool, Bedsheets, Sport, Baby care, Towel, Sanitise, Easy iron, Tub clean, Vapor Refresh, Rinse + Spin, Spin |
| Total Wattage (W) | 2100 |
| Voltage (V) | 220 to 240 |
| Volume Drum (L) | 68.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Precise and intuitive dosingThe IntelliDose UltimateCare 900 uses sensors to provide the right amount of detergent for each load. With its SensorWash feature, it detects residual soil in laundry during the wash cycle and adds a second dose if needed. It also accurately calculates the time, water, and power requirements. Internal testing shows it can reduce detergent usage by up to 60% for a 2kg load.
Auto-select based on load
The new IntelliQuick feature intelligently selects the fastest program based on your load. Thoroughly clean clothes with the right care, in just 45 minutes. No more stress before washing because this technology offers efficient cleaning with the right level of care. Clothes last longer, and water and energy consumption are reduced.
Perfect sensor wash
Removes stubborn stains without the need for special pre-wash treatment. SensorWash technology uses sensors to automatically detect dirt levels and adjust the wash cycle duration accordingly. This feature can help remove up to 53 types of visible stains, including grease, tomato sauce, fruit juice, and pizza.*
Tested on a 5 kg load with stains from food, household products, and personal care products using the Cotton cycle at 40°C and the StainPro option. Results may vary depending on various factors such as model, load size, type and duration of stains, detergent type, and mineral content in the water.
Special care for delicate clothes
DelicatesPlus keeps your favorite clothes long-lasting, with optimal drum movement and speed during washing. This program is specially designed to care for delicate materials, including premium cotton, so they last longer and reduce the risk of damage from repeated washing.
Use sanitise to sanitize clothes*
The Sanitise program, verified by Swissatest, combines a wash and steam cycle at temperatures above 60°C to eliminate more than 99.99% of common bacteria and viruses*. Pollen and allergens are also reduced, leaving clothes clean and hygienic with every wash.
* Tested for Candida albicans, Bacteriophage MS2, and Escherichia coli in external testing by Swissatest Testmaterialien AG in 2021 ("Test Report No. 202120117, 20232072").
Connected clothes care with the app
Connect your appliances to the Electrolux app and enjoy the convenience of remote control. Get real-time status updates, energy-saving advice, and clothes care tips through the Connected feature.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
