Spesifikasi
| Cabinet Depth (mm) | 538 |
|---|---|
| Cabinet Height (mm) | 1930 |
| Cabinet Width (mm) | 908 |
| Color | Black |
| Compressor Type | Inverter compressor |
| Control | Electronic |
| Cooling System | Single |
| Depth (mm) | 598 |
| Depth Door Open 90° (mm) | 1019 |
| Depth Packed (mm) | 660 |
| Dimensions (mm) | 914x598x1930 |
| Energy Rating | No. 5+2 stars |
| Freezer Capacity (L) | 181 |
| Fridge Capacity (L) | 341 |
| Height (mm) | 1930 |
| Installation Type | Freestanding |
| Minimum Side Air Space (mm) | 4 |
| Minimum Top Air Space (mm) | 4 |
| Net Capacity (L) | 522 |
| Noise Level (dB) | 37 |
| Number of Door | 2 Door |
| Number of Freezer Drawer | 4 |
| Number of Freezer Pull Out Tray | 2 |
| Number of Fridge Adjustable Shelf | 3 |
| Number of Fridge Door Bin | 6 |
| Number of Fridge Drawer | 2 |
| Packaging Height (cm) | 2012 |
| Packaging Width (cm) | 968 |
| Refrigerant | R600a |
| Size | Large |
| Width (mm) | 914 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Designed for a perfect fitThe Electrolux PerfectFit fridge is designed to sit flush in a standard 60cm cavity with zero rear clearance This sleek, stylish fridge is ready to integrate seamlessly into your kitchen from the moment it slides into place.
Seamless kitchen integration
With the flexibility to fit your new or existing kitchen, this fridge installs effortlessly with just 4mm clearance. Base ventilation ensures optimal airflow and performance while maintaining a seamless, integrated look.
Tailored storage, at a touch
Customize food storage in the MultiChill compartment with three settings: ExtraChill at -2°C for meat/fish, 0°C for drinks, and 3°C for deli meats and cheese, keeping everything fresher, longer, and perfectly chilled.
Lock in freshness for longer
The sealed GreenZone compartment with auto humidity control keeps produce fresher for longer, removing excess moisture, reduces condensation, and retaining up to 90% of Vitamin C in green peppers for 14 days*.
*Tests performed by Anhui CQC-CHEARI Technology Co., LtdLaboratory on vitamin C retention in green peppers after 14 days of storage in Greenzone compartment. Results depend on the freshness level of the material on the first day of storage.
Details that make a difference
Thoughtful design meets everyday functional ease. From the wide-opening doors for greater accessibility and full rear LED lighting to smooth telescopic drawers and premium materials like metal shelves and glass drawers.
A more hygienic fridge
The FresherAir Ioniser releases negative ions that break down bacteria proteins, eliminating up to 99.8% of select common bacteria* to create a cleaner, more hygienic environment for fresher, safer food storage.
*Test by Anhui CQC-CHEARI Technology Co., Ltd Laboratory. Tests performed on Staphylococcus aureus, Escherichia coli streams
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
