Electrolux French Door Refrigerator UltimateTaste 600

Sebelum PPN:
Rp11.999.900 - Rp13.999.900
Spesifikasi
Compressor TypeInverter Compressor
Control TypeDigital
Coolant Volume Required (L)R600a
Cooling System RefrigeratorNoFrost
Installation TypeFreestanding
Minimum Air Space at the Rear (mm)50
Minimum Air Space at the Top (mm)20
Minimum Air Space on the Sides (mm)50
Number of Adjustable Refrigerator Shelf2
Number of Refrigerator Drawer2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cooling 360°
Cooling 360° maintains food quality by ensuring stable temperature and humidity throughout the refrigerator. Cool air flows through several channels in the rear wall, reaching every corner evenly.

Twin FreshZone
Fresh fruits and vegetables can be stored separately easily using the 2 FreshZone drawers.

Energy-saving technology
Electrolux refrigerator technology delivers better energy efficiency and lower noise levels*, while enhancing performance, durability, and lifespan. The inverter compressor automatically adjusts operating speed according to cooling needs, consistently maintaining optimal food storage temperatures with significantly lower energy consumption**.

*Tested by eurofins Thailand Laboratory for compressor noise levels.
**Comparison between single-speed and inverter compressors in internal testing.

QuickFreeze preserves food's flavor
Use the QuickFreeze function to preserve freshness by quickly freezing large quantities of food. The freezer will adjust the temperature to -28°C for 24 hours to quickly freeze food before automatically returning to the previous temperature setting.

QuickChill
Use the QuickChill function to maintain freshness by quickly chilling large quantities of food. The refrigerator will adjust to 2°C for 150 minutes to quickly cool food and drinks before automatically returning to the previous temperature setting.

FresherAir
FresherAir's carbon filter preserves natural food aromas and keeps your refrigerator fresh. It removes unpleasant odors and prevents food odors from mixing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait