Electrolux Dishwasher Freestanding UltimateCare 300

Sebelum PPN:
Rp11.999.900
Spesifikasi
Additional Operational OptionExtraHygiene, GlassCare, XtraPower
Control Panel InformationButtons
Control TypePush -Buttons
Dimensions (mm)598x622x850
Drain Hose Length (m)1.6
Frequency (Hz)50
Height (mm)850
Included AccessoriesSalt container funnel
Installation TypeFreestanding
Inverter SystemBLDC inverter
Minimum Niche Height (mm)820
Minimum Niche Width (mm)600
Niche Depth (mm)570
Noise Level (dBa)46
Number Place Setting13
Package Depth (mm)680
Packaging Height (cm)894
Packaging Width (cm)635
Power Consumption (W)1950
Product Depth (mm)622
Product Width (mm)598
Program List160minute, 60minute, 90minute, Auto mode, Eco, Machine care, Quick 30minute, Rinse & Delay
Voltage (V)220 to 240
Water Consumption (L)9.9
Water SupplyCold or hot (maximum 60°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Clean with hygiene
The ExtraHygiene function provides maximum cleaning with hygienic care. In the final rinse stage, the water temperature is heated to 70°C to disinfect your dishes, eliminating 99.99% of bacteria and viruses.*

* Tested for Candida albicans, Bacteriophage MS2, and Escherichia coli in external tests by Swissatest Testmaterialien AG in 2021 ("Test Report No. 202120117, 20232072").

Drying up to 3X more effectively*
AirDry technology completes each wash cycle with a blast of fresh air and dries three times better than a closed-door system. At the end of the drying phase, the door automatically opens about 10 cm, allowing air to circulate inside, ensuring dishes and cutlery are thoroughly dry and clean, while saving energy.

Compared to our closed-door system, the door also opens about 10 cm.

Optimize washing results
The ExtraPower option enhances cleaning results on certain wash programs by adding heat to remove stubborn stains from your kitchen appliances.

Switch to eco mode
The Eco program is suitable for daily cleaning of tableware, with the most efficient use of water and energy.

Remove crust and grease
The MachineCare program is designed to be used in conjunction with a descaling product to thoroughly clean the interior of your dishwasher. This program removes crust and grease, keeping your dishwasher running optimally for longer.

A quick wash for smaller loads
Select the Quick program to efficiently clean smaller loads of lightly soiled dishes in 30 minutes*.

*Based on the results of Quick function tested by an independent testing institute in 2024.

Ulasan Produk

Tidak ada ulasan