Electrolux Dishwasher Freestanding UltimateCare 100

Sebelum PPN:
Rp9.299.900
Spesifikasi
Additional Operational OptionHalf load
Control TypeButton + rotary control
Dimensions (mm)598x598x850
Drain Hose Length (m)1.8
Folding Cup Rack on Top Basket6
Folding Shelves in the Lower Basket4
Frequency (Hz)50
Height (mm)850
Included AccessoriesSalt container funnel
Installation TypeFreestanding
Noise Level (dBa)49
Number Place Setting13
Package Depth (mm)661
Packaging Height (cm)881
Packaging Width (cm)644
Power Consumption (W)1800 to 1900
Product Depth (mm)598
Product Width (mm)598
Program ListEco, Hygienic, Intensive, Fast, Super
Voltage (V)220 to 240
Water Consumption (L)12
Water SupplyCold or hot (maximum 60°C)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Clean with hygiene
The Hygiene function can clean optimally with hygienic care. In the final rinse stage, the water temperature is heated to 70°C to disinfect your dishes, eliminating 99.99% of bacteria and viruses. *

* Test results show that in the Dishwasher program with Hygiene 70°C, compared to the control reference virus titer, there is a reduction of at least 4 logs (99.9%) against viruses such as Human adenovirus type 5, Poliovirus Type 1, Murine Norovirus, Bovine coronavirus, and Human coronavirus. This test was carried out with a modified internal method based on ISO 21702:2019 and TS EN 14476 standards.
** Based on the test results of the Hygiene 70°C program listed in the Biocidal Product Analysis Report by the Biocidal Research and Development Laboratory, Yeditepe University, Republic of Turkey. Report number: # 210741-00/AG07.

Switch to eco program
The Eco program is suitable for daily cleaning of tableware, with the most efficient use of water and energy.

Wash a small amount of dishes quickly
The RapidWash30 program efficiently cleans a small amount of lightly soiled dishes in just 30 minutes. Washing is performed at a pre-programmed temperature so dishes are ready to use immediately without the need for a drying step.

*Based on the results of the Quick function tested by an independent testing institute in 2024.

Holds more
No more manual washing of long kitchen utensils. The height of the top basket can be easily adjusted, making it more practical and able to accommodate large items.

Wash your dishes at your desired time
With a delay function of up to 19 hours, you can load the dishwasher and schedule a start time according to your routine.

Ulasan Produk

Tidak ada ulasan