Electrolux Cooker Hood Slim UltimateTaste 700

Sebelum PPN:
Rp9.999.900 - Rp10.999.900
Spesifikasi
Body MaterialStainless steel
ColorStainless Steel
Control TypeTouch Control
Drain Hole PositionTop
Extraction ModeAir duct
Frequency (Hz)50
Minimum Height From Gas Cooking Surface (mm)650
Minimum Height Of Electric Cooking Surface (mm)600
Voltage (V)220 to 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Purify the air
Whether you're frying, grilling, or steaming, the powerful motor and high suction speed purify the air efficiently removing cooking fumes and unwanted odors from your kitchen in minutes.

Hand gesture control
Keep your kitchen odor- and smoke-free with Gesture Control. Intuitive and hygienic, it lets you control your cooker's settings with simple hand gestures. No need to touch with wet or dirty hands, meaning you can concentrate solely on cooking delicious food.

Quiet motor
Electrolux cooker hoods with inverter technology remove cooking odors from your kitchen more quietly, so you can focus on cooking delicious meals in a cleaner, quieter environment. Inverter motors are also more durable and energy efficient than traditional motors.
*Based on test results in TR000057830B & TR000058399B.

Clean air? It's easy. By activating the BreezeRefresh function after cooking, your kitchen air will be automatically refreshed every hour. By discreetly releasing air for five minutes every hour, your cooking area will be fresh and free of lingering cooking odors when you want to prepare your next meal.

Simmer. Boil. Sauté. Six fan speeds let you adjust the airflow to suit how and what you're cooking. Set it to low for a fragrant simmering soup, or to high for dishes that produce more smoke or steam.

Extra Extraction
When strong-smelling foods like onions and garlic are exposed to smoky oil in the pan, it's time to use PowerBoost. Simply increase the airflow for one minute to prevent strong odors from lingering.

Ulasan Produk

Tidak ada ulasan