Electrolux Chest Freezer UltimateTaste 300

Sebelum PPN:
Rp3.799.900 - Rp5.199.900
Spesifikasi
ColorWhite
Control TypeManual
Cooling System RefrigeratorDirect cooling
MaterialPlated iron
Required Air Space Above the Cabinet (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Deep freezer cooling
The D-type cooling pipe allows efficient heat exchange between the inner wall of the freezer and the evaporator. This allows the refrigeration system to achieve low temperatures with 360° deep freezer cooling.

Equipped with a lock for child safety
The lock is designed to prevent children from fiddling with the freezer door and getting trapped inside.

See items clearly
Bright, energy-efficient LED lighting illuminates every corner of your refrigerator so it's easy to find what you need.

Flexible organization
Pull-out wire baskets provide organization flexibility and quick access to most smaller frozen products or commonly used items in the chest freezer.

Power outage guarantee
In the event of a power outage, food will remain frozen at 0°C for 135 hours, thanks to the power outage guarantee and the tight seal function that locks in the cold air.

Hovering door, hands-free
The floating door design makes it easy to open the door and leave it at an angle between 30° and 60°, eliminating the need to hold it and allowing for hands-free loading and retrieval.

Ulasan Produk

Tidak ada ulasan