Electrolux Built In Oven UltimateTaste 500

Sebelum PPN:
Rp11.999.900
Spesifikasi
ColorBlack Glass
Control TypeTouch control with knob
Depth (mm)569
Dimensions (mm)595x569x594
Electrical Connection Rating (W)2790
Energy TypeElectricity
Grill Wattage (W)2700
Height (mm)594
Included Accessories1x wire rack, 1x enamel drip pan, 1x AirFry tray
Minimum Niche Height (mm)600
Minimum Recess Width (mm)560
Niche Depth (mm)550
Oven Capacity (L)72
Oven Chamber MaterialGlass
Package Depth (mm)670
Package Height (mm)654
Package Width (mm)635
Width (mm)595

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Frying with hot air, less oil.
With the AirFry tray's mesh design, hot air can crisp up the surface of the food, resulting in a delicious fried texture and taste with minimal oil.

Complete solution for cooking
A variety of functions allow you to adjust the oven temperature to your needs. Use the fan for a tender roast, choose the broil function for crispy chicken wings and melted cheese, or use conventional heating for soft cakes and breads.

Set the time, no need to wait
With the LED timer display, you can easily set cooking times and monitor your food as it's being prepared. Enjoy complete control while cooking, allowing you to be creative and try new recipes with satisfying results.

Easy and natural cleaning with steam
With AquaClean, cleaning your oven after cooking is no longer a hassle. Add water to the bottom of the oven, and the steam will help dissolve grease and grime, making it easier to clean off any residue on the oven's surfaces.

Pizzeria in your home
This oven's special pizza program combines top-baking and bottom-heating to create a golden, melted cheese topping and a crispy pizza base.

Elegant black color
Neutral black is always a favorite, and this modern finish fits perfectly with a variety of kitchen decors.

Ulasan Produk

Tidak ada ulasan