Spesifikasi
| Anti-Virus | 0.9999 |
|---|---|
| Antibacterial | 0.9999 |
| Clean Air Delivery Rate (m³/hour) | 419 |
| Color | Walnut Beige |
| Control Type | Touch screen |
| Dimensions (mm) | 282x282x561 |
| Frequency (Hz) | 50/60 |
| Height (mm) | 561 |
| Installation Type | Freestanding |
| Main Material | Plastic |
| Maximum Area (m²) | 54 |
| Noise Level (dBa) | 20/53 |
| Package Depth (mm) | 370 |
| Packaging Height (cm) | 640 |
| Packaging Width (cm) | 370 |
| Particle Removal Efficiency (%) | 99.97 of 0.3µm |
| Power Consumption (W) | 40 |
| Product Depth (mm) | 282 |
| Product Width (mm) | 282 |
| Voltage (V) | 220 to 240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Clean air for a healthier lifeThe PureProtect filtration system with 4 layers of filters removes up to 99.99% of bacteria¹, the H1N1 virus², and fine dust, filtering particles as small as 0.3 microns (µm)³. This filtration system has been SGS-tested for its allergen removal capabilities.
¹Third-party tested for Staphylococcus aureus, Klebsiella pneumonia, and Aspergillus Niger according to JEM and GB standards, 2022.
²Third-party tested for the H1N1 influenza virus according to JEM and GB standards, 2022.
³Filter media tested according to NIOS standard TEB-APR-STP-0059
Convenient and practical
Get cleaner air every time you come home. Monitor and control your home's air quality instantly from anywhere using the Electrolux app. You can easily adjust the fan speed, adjust the UV light, or activate the child lock.
Clean air without noise
With a noise level of only 20 dBA¹, equivalent to the sound of falling rain, this air purifier works quietly without disturbing your relaxing time at home.
¹Noise level at lowest fan speed, measured from a distance of 1 meter in front of the device.
A cleaner room in just 15 minutes
The AirSurround system produces a powerful yet gentle airflow. Its spiral-shaped air vents efficiently clean the air in a 23 m² room in just 15 minutes with a JEM Smoke CADR of 419 m3/h¹.
¹Based on internal testing, air filtration performance is calculated based on room size and number of air changes per hour, with CADR standards in accordance with JEM 1467-2015 for CADR.
Eliminates odors and smoke. The activated carbon air filter can filter up to 94% of unpleasant odors and harmful gases such as TVOC¹ (Volatile Organic Compounds), which are released by household products like paint, cleaners, and cigarette smoke.
¹Tested according to GB/T standards for effectiveness in filtering 9 types of TVOC gases.
Enjoy clean air easily
With the principles of minimalist and functional Scandinavian design, Electrolux presents an air purifier that is elegant and easy to use. The new design is even more practical with a neat cable compartment, a clearly visible sensor display, and a simple filter replacement button.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
